Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBB-3201250

  • Zoro # G7966971


product price: $64.25
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Radius
0.0050 in
Material
C2 Micrograin Carbide
Bore Depth
1.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-3201250
Zoro #
G7966971
UPC #
728709153819
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0050 in
Bore Depth
1.250"
Bore Dia.
.320"
Shank Dia.
3/8 in
Min. Bore Dia.
0.3200 in
Max. Bore Depth
1-1/4 in
Neck Dia.
0.2400"
Groove Width
0.2000"
Corner Radius
0.005"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Application
Boring
Cutting Direction
Right Hand
Angle
.080"
Projection
0.0800 in
Center to Cutting Tip
0.1325 in
Offset Point
0.1325 in
Overhang
1.3530 in
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Boring Bar Type
Boring
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Series
QBB
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1325 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.