Zoro Homepage

Boring Bar, 2 in L, Carbide

  • Mfr # QBB-160750

  • Zoro # G8422452


product price: $34.79
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Angle
.040"
Bore Depth
.750"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-160750
Zoro #
G8422452
UPC #
728709153338
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.750"
Radius
0.0030 in
Shank Dia.
3/16 in
Bore Dia.
.160"
Min. Bore Dia.
0.1600 in
Max. Bore Depth
3/4 in
Neck Dia.
0.1200"
Corner Radius
0.003"
Groove Width
1/8"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.040"
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Application
Boring
Projection
0.0400 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Cutting Application
Boring
Boring Bar Type
Boring
Offset Point
0.0663 in
Series
QBB
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Overhang
1.0900 in
Center to Cutting Tip
0.0663 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0663 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.