Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBB-180500X

  • Zoro # G7921523


product price: $42.59
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Shank Dia.
1/4 in
Angle
.045"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-180500X
Zoro #
G7921523
UPC #
728709153420
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Bore Dia.
.180"
Radius
0.0050 in
Bore Depth
.500"
Min. Bore Dia.
0.1800 in
Max. Bore Depth
1/2 in
Neck Dia.
0.1350"
Corner Radius
0.005"
Groove Width
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.045"
Cutting Direction
Right Hand
Application
Boring
Finish
AlTiN Coated
Material
C2 Micrograin Carbide
Projection
0.0450 in
Overhang
0.8530 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.0550 in
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Series
QBB
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Cutting Application
Boring
Boring Bar Type
Boring
Offset Point
0.0550 in
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.