Zoro Homepage

Boring Bar, 2 in L, Carbide

  • Mfr # QBB-360750

  • Zoro # G7946136


product price: $67.49
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Dia.
.360"
Angle
.090"
Bore Depth
.750"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-360750
Zoro #
G7946136
UPC #
728709154076
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.360"
Bore Depth
.750"
Shank Dia.
3/8 in
Radius
0.0050 in
Max. Bore Depth
3/4 in
Min. Bore Dia.
0.3600 in
Corner Radius
0.005"
Neck Dia.
0.2700"
Groove Width
0.2000"

Description

Boring Bar, Boring, Bright (Uncoated), 0.1725 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.