Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3-1/2 in L, Carbide

  • Mfr # QBB-3202000

  • Zoro # G8398853


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
Carbide
Bore Dia.
.320"
Material
C2 Micrograin Carbide
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBB-3202000
Zoro #
G8398853
UPC #
728709153871
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Bore Dia.
.320"
Radius
0.0050 in
Bore Depth
2.000"
Shank Dia.
3/8 in
Min. Bore Dia.
0.3200 in
Max. Bore Depth
2 in
Neck Dia.
0.2400"
Groove Width
0.2000"
Corner Radius
0.005"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Application
Boring
Angle
.080"
Cutting Direction
Right Hand
Projection
0.0800 in
Overhang
2.3530 in
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Offset Point
0.1325 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Boring Bar Type
Boring
Center to Cutting Tip
0.1325 in
Series
QBB
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1325 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.