Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # QBB-1801500

  • Zoro # G7931786


product price: $43.99
/ea

Key Features

Overall Length
3 in
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.045"
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-1801500
Zoro #
G7931786
UPC #
728709153390
Country of Origin
United States

Dimensions

Overall Length
3 in
Radius
0.0050 in
Shank Dia.
1/4 in
Bore Depth
1.500"
Bore Dia.
.180"
Max. Bore Depth
1-1/2 in
Min. Bore Dia.
0.1800 in
Groove Width
0.1500"
Neck Dia.
0.1350"
Corner Radius
0.005"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.045"
Application
Boring
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0450 in
Overhang
1.8530 in
Offset Point
0.0550 in
Cutting Application
Boring
Center to Cutting Tip
0.0550 in
Boring Bar Type
Boring
Measurement System
Fractional Inch
Series
QBB
Side Cutting Edge Angle
6 Degrees
Compatible with Product Type
Micro-Quik Tool Holder
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.