Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # QBB-1801500X

  • Zoro # G8430073


product price: $48.55
/ea

Key Features

Overall Length
3 in
Shank Material
Carbide
Bore Depth
1.500"
Radius
0.0050 in
Bore Dia.
.180"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-1801500X
Zoro #
G8430073
UPC #
728709153406
Country of Origin
United States

Dimensions

Overall Length
3 in
Bore Depth
1.500"
Radius
0.0050 in
Bore Dia.
.180"
Shank Dia.
1/4 in
Min. Bore Dia.
0.1800 in
Max. Bore Depth
1-1/2 in
Neck Dia.
0.1350"
Corner Radius
0.005"
Groove Width
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
AlTiN Coated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Angle
.045"
Application
Boring
Projection
0.0450 in
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Overhang
1.8530 in
Center to Cutting Tip
0.0550 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Offset Point
0.0550 in
Series
QBB
Boring Bar Type
Boring
Finish - Machining
AlTiN
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.