Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # QBB-2301500

  • Zoro # G7856152


product price: $59.49
/ea

Key Features

Overall Length
3 in
Shank Material
Carbide
Shank Dia.
5/16 in
Angle
.050"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-2301500
Zoro #
G7856152
UPC #
728709153598
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
5/16 in
Bore Dia.
.230"
Bore Depth
1.500"
Radius
0.0050 in
Min. Bore Dia.
0.2300 in
Max. Bore Depth
1-1/2 in
Groove Width
0.2000"
Corner Radius
0.005"
Neck Dia.
11/64"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.050"
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Application
Boring
Projection
0.0580 in
Center to Cutting Tip
0.0738 in
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Overhang
1.8530 in
Boring Bar Type
Boring
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Offset Point
0.0738 in
Measurement System
Fractional Inch
Series
QBB
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0738 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.