Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 4 in L, Carbide

  • Mfr # QBB-3202500

  • Zoro # G7923544


product price: $81.95
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Bore Dia.
.320"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-3202500
Zoro #
G7923544
UPC #
728709153895
Country of Origin
United States

Dimensions

Overall Length
4 in
Bore Dia.
.320"
Shank Dia.
3/8 in
Bore Depth
2.500"
Radius
0.0050 in
Min. Bore Dia.
0.3200 in
Max. Bore Depth
2-1/2 in
Groove Width
0.2000"
Corner Radius
0.005"
Neck Dia.
0.2400"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Angle
.080"
Finish
Uncoated
Material
C2 Micrograin Carbide
Projection
0.0800 in
Measurement System
Fractional Inch
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Overhang
2.8530 in
Series
QBB
Center to Cutting Tip
0.1325 in
Side Cutting Edge Angle
6 Degrees
Finish - Machining
Bright (Uncoated)
Offset Point
0.1325 in
Cutting Application
Boring
Boring Bar Type
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1325 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.