Shop MICROSOFT
See all product information
Create Account
SURFACE LAPTOP FOR BUSINESS 13.8IN 8TH ED INTEL CUX7/16/256 INTEGRATED
- Mfr # EP2-50085
- Zoro # G523960024
product price:Â
$
3,809.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Processor Core
Hexadeca-core
Number of Cells
6
Bluetooth
Yes
Wireless LAN
Yes
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-50085
- Zoro #
- G523960024
- UPC #
- -
- Country of Origin
- Viet Nam
- Processor Core
- Hexadeca-core
- Number of Cells
- 6
- Bluetooth
- Yes
- Wireless LAN
- Yes
- Item
- Notebook
- Color
- Black
- Operating System
- Windows 11 Pro
- Processor Speed
- 2 GHz
- Processor Type
- Core Ultra X7
- Screen Resolution
- 2304 x 1536
- Drive Type
- SSD
Dimensions
- Screen Size
- 13.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.