Shop MICROSOFT
See all product information
Create Account
SURFACE PRO FOR BUSINESS 13IN 12TH ED INTEL CU7/16/512 PLATINUM 1 LICE
- Mfr # EP2-55287
- Zoro # G823960007
product price:Â
$
4,230.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Contrast Ratio
1000000:1
Power Source
Battery
Bluetooth
Yes
Processor Speed
2 GHz
Sensor Type
Magnetometer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-55287
- Zoro #
- G823960007
- UPC #
- -
- Country of Origin
- Viet Nam
- Contrast Ratio
- 1000000:1
- Power Source
- Battery
- Bluetooth
- Yes
- Processor Speed
- 2 GHz
- Sensor Type
- Magnetometer
- Aspect Ratio
- 3:2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.