Low Profile Economical Sliding Shelf
- Mfr # SSL
- Zoro # G6291157
product price:Â
$
154.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
16"
Height
1.8"
Features
Adjustable Rear Rail
Depth
14"
Product Name
SSL Low Profile Sliding Rack Shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSL
- Zoro #
- G6291157
- UPC #
- 656747021978
- Country of Origin
- United States
Dimensions
- Width
- 16"
- Height
- 1.8"
- Depth
- 14"
- Rack Height
- 1U
Details
- Item
- Low Profile Economical Sliding Shelf
- Features
- Adjustable Rear Rail
- Product Name
- SSL Low Profile Sliding Rack Shelf
- Product Color
- Black
- Product Type
- Rack Shelf
- Form Factor
- Rack-mountable
- Maximum Weight Capacity
- 35 lb
Description
Low Profile Economical Sliding Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.