Full 15W Two-Way GMRS Radio, w/Microphone

  • Mfr # MXT275
  • Zoro # G9063877
product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
15
Output Watts
15 W
Includes
12 V Power Cord with Car Power Adapter, Fully Integrated Control Microphone, Magnetic Mount Antenna with 6 Meter Cable, Microphone Holder, Mount Hardware
Radio Classification
General
Channel Scan
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MXT275
Zoro #
G9063877
UPC #
046014509764
Country of Origin
China

Dimensions

Height
1 1/8 in
Width
4 1/4 in
Length
4 3/8 in
Overall Length
4 3/8 in
Overall Width
4 1/4 in
Overall Height
1 1/8 in
Display Width
1 1/8 in
Display Length
4 3/8 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
15
Output Watts
15 W
Includes
12 V Power Cord with Car Power Adapter, Fully Integrated Control Microphone, Magnetic Mount Antenna with 6 Meter Cable, Microphone Holder, Mount Hardware
Radio Classification
General
Channel Scan
Yes
Radio Series
MicroMobile
Radio Type
Vehicle-Mounted
FCC Narrow Band Compliant
Yes
Navigation Aids
None
Standards
FCC
Repeater-Capable
Yes
Band Type
GMRS
Radio Application
Two Way
Color
Black
License Required
Yes
Display Type
No Display
Weight
0.6 lb
Maximum Frequency
467.725 MHz
License Required Channels
GMRS
Minimum Outdoor Range
5 mi
Radio Transmission
Analog
Minimum Frequency
462.55 MHz
Number of Batteries Included
0
Repeater Capable
Yes
Audio Output
15 W
Output Power
15 W
Number of Land Channels
15
Number of Marine Channels
0
Maximum Outdoor Range
50 mi
Digital_Total Number of Digital Codes
142
Encryption-Capable
No
Programming Requirements
Pre-Programmed
Product Type
Vehicle-Mounted Two-Way Radio
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Vehicle-Mounted Two-Way Radio, Band Type GMRS, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 15, Minimum Frequency 462.55 MHz, Number of Land Channels 15, Maximum Frequency 467.725 MHz, Number of Marine Channels 0, Output Power 15 W, Display Type No Display, Radio Series MicroMobile, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 15 W, Radio Application Two Way, Product Type Vehicle-Mounted Two-Way Radio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews