Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8HOSE ID IND INTER. STEEL PLUG

  • Mfr # 28559

  • Zoro # G216503200


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Body Size - Quick Connect Air Couplings
1/4 in
Connection Type
Barbed
Material
Steel
Finish/Coating
Green-blue zinc plating
Overall Length
1.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28559
Zoro #
G216503200
UPC #
-
Country of Origin
Multiple

Dimensions

Body Size - Quick Connect Air Couplings
1/4 in
Overall Length
1.95 in

Details

Connection Type
Barbed
Material
Steel
Item
Plug
Finish/Coating
Green-blue zinc plating

Description

MIDLAND INDUSTRIES 28559 Industrial Interchange Plug, 3/8 in Hose Barbed, Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.