Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUSHING HEX 1/4IN MPT 1/8IN FPT SST

  • Mfr # 63500

  • Zoro # G321701492


product price: $7.49
/ea

Key Features

Pipe Fitting Schedule/Class
150 lb
Pipe Fitting Material
Stainless Steel
Connection Type
MPT|FPT
Max. Pressure
300 psi
Overall Pipe Length
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63500
Zoro #
G321701492
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
0.6 in
Thread Size
1/4-18 x 1/8-27

Details

Pipe Fitting Schedule/Class
150 lb
Pipe Fitting Material
Stainless Steel
Connection Type
MPT|FPT
Max. Pressure
300 psi
Item
Bushing
Standards
ASTM A351

Description

MIDLAND INDUSTRIES 63500 Hex Bushing, 1/4 in MPT x 1/8 in FPT, Stainless Steel, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.