Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONNECTOR UN 1/4IN PTC 1/4IN PTC BRS

  • Mfr # 20019

  • Zoro # G121701111


product price: $8.19
/ea

Key Features

Fitting Connection Type
Push-to-Connect|Push-to-Connect
Temp. Range
-10 to 200 deg F
Basic Fitting Material
Brass
Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20019
Zoro #
G121701111
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1.75 in

Details

Fitting Connection Type
Push-to-Connect|Push-to-Connect
Temp. Range
-10 to 200 deg F
Basic Fitting Material
Brass
Item
Connector

Description

MIDLAND INDUSTRIES 20019 Union Connector, 1/4-in Push-to-Connect x 1/4-in Push-to-Connect, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.