Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW ST 90 DEG 1/2IN MPT 1/2IN FPT IRON

  • Mfr # 64163

  • Zoro # G421699699


product price: $8.79
/ea

Key Features

Temp. Range
-20 to 350 deg F
Overall Pipe Length
2.2 in
Pipe Fitting Schedule/Class
150 lb
Basic Pipe Fitting Material
Iron
Standards
ASTM A197, ASTM A153, UL Listed/FM Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64163
Zoro #
G421699699
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
2.2 in
Width
1.5 in
Dia./Thread Size
1/2-14

Details

Temp. Range
-20 to 350 deg F
Pipe Fitting Schedule/Class
150 lb
Basic Pipe Fitting Material
Iron
Standards
ASTM A197, ASTM A153, UL Listed/FM Approved
Fitting Connection Type
MPT|FPT
Item
90 deg Elbow

Description

MIDLAND INDUSTRIES 64163 90 deg Street Elbow, 1/2 in MPT x 1/2 in FPT, Iron, Galvanized, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.