Zoro Homepage

NIPPLE PIPE WLD 3/8IN MPT 3/8IN MPT BK

  • Mfr # 57042

  • Zoro # G121700879


original price: $5.25
9% off
new price: $4.75
/ea

Key Features

Overall Pipe Length
1.95 in
Temp. Range
-150 to 200 deg F
Pipe Fitting Material
Steel
Inside Dia.
3/8 in
Fitting Schedule/Class
SCH 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57042
Zoro #
G121700879
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
1.95 in
Inside Dia.
3/8 in

Details

Temp. Range
-150 to 200 deg F
Pipe Fitting Material
Steel
Item
Nipple
Fitting Schedule/Class
SCH 40
Fitting Connection Type
MPT|MPT
Standards
ASTM A53 Grade B, ASTM A733
Max. Pressure
700 psi

Description

MIDLAND INDUSTRIES 57042 Welded Pipe Nipple, 3/8 in MPT x 3/8 in MPT, 2 in L, Steel, Black, SCH 40 Schedule

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.