Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parker Tru Coupler, 3/8 in FIP, Brass

  • Mfr # 28508

  • Zoro # G921700000


product price: $38.45
/ea

Key Features

Connection Type
FIP
Overall Length
1.85 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28508
Zoro #
G921700000
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1.85 in

Details

Connection Type
FIP
Item
Coupling
Material
Brass

Description

28508 Parker Tru Coupler, 3/8 in FIP, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.