TEE BRNCH BHD 3/8 X 3/8 X 3/8IN MJIC STL

  • Mfr # 27036

  • Zoro # G921698604


product price: $10.89
/ea

Key Features

Basic Fitting Material
Steel
Flare Thread Size
9/16-18
Fitting Connection Type
Male JIC
Max. Pressure
5000 psi
Standards
MS 51516 Compliant, SAE 070958
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27036
Zoro #
G921698604
UPC #
-
Country of Origin
Multiple

Dimensions

Flare Thread Size
9/16-18

Details

Basic Fitting Material
Steel
Fitting Connection Type
Male JIC
Max. Pressure
5000 psi
Standards
MS 51516 Compliant, SAE 070958
Item
Tee

Description

MIDLAND INDUSTRIES 27036 Bulkhead Branch Tee, 3/8-in Male JIC x 3/8-in Male JIC x 3/8-in Male JIC, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.