TUBING BK AIR 5/16IN 100FT NYL 0.04IN BK

  • Mfr # 38954

  • Zoro # G521701322


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Temperature Rating
-40 to 200 deg F
Working Pressure
150 psi
Length
11.8 in
Color
Black
Width
11.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38954
Zoro #
G521701322
UPC #
-
Country of Origin
Multiple

Dimensions

Length
11.8 in
Width
11.9 in
Height
3.05 in
Nominal Size
5/16 in

Details

Temperature Rating
-40 to 200 deg F
Working Pressure
150 psi
Color
Black
Material
Nylon
Item
Tubing
Standards
DOT FMVSS 49 CFR 571.106 , SAE J844

Description

MIDLAND INDUSTRIES 38954 Air Brake Tubing, 5/16 in Nominal, 100 ft L, Nylon, 0.04 in Thick Wall

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.