VALVE BALL 1IN MPT X FPT 600 PSI WOG BRS

  • Mfr # 948174

  • Zoro # G021699846


product price:  $47.19
/ea

Key Features

Body Material
Brass
Pipe Size
1 in
Seal Material
PTFE
Max. Pressure
600 psi WOG
Standards
ANSI B1.20.1, UL842/258 Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
948174
Zoro #
G021699846
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1 in
Overall Height
1.75 in
Overall Length
3 in
Overall Width
6.5 in

Details

Body Material
Brass
Item
Valves
Seal Material
PTFE
Max. Pressure
600 psi WOG
Standards
ANSI B1.20.1, UL842/258 Listed
Connection Type
MPT x FPT
Temp. Range
-20 to 300 deg F

Description

MIDLAND INDUSTRIES 948174 Ball Valve, 1 in Nominal, MPT x FPT, 600 psi WOG Pressure, -20 to 300 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.