
VALVE BALL 3/4IN FNPT X FNPT 600 PSI WOG
Mfr # 940174
Zoro # G821698681
product price:Â $26.25
/eaKey Features
Seal Material
PTFE
Pipe Size
3/4 in
Connection Type
FNPT x FNPT
Max. Pressure
600 psi WOG
Body Material
Forged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
940174
Zoro #
G821698681
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
3/4 in
Overall Width
2.5 in
Overall Length
5.35 in
Overall Height
1.45 in
Details
Seal Material
PTFE
Connection Type
FNPT x FNPT
Max. Pressure
600 psi WOG
Body Material
Forged Brass
Temp. Range
-22 to 302 deg F
Item
Valves
Standards
ANSI B1.20.1, AB1953, CSA Certified, FM Approved, UL 125/258/842
Description
MIDLAND INDUSTRIES 940174 Ball Valve, 3/4 in Nominal, FNPT x FNPT, 600 psi WOG Pressure, -22 to 302 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.