Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE BALL EXH SAF VENTED 3/4IN BRS FULL

  • Mfr # 948144

  • Zoro # G021698122


product price: $43.15
/ea

Key Features

Max. Pressure
400 psi WOG
Connection Type
FPT x FPT
Body Material
Brass
Overall Height
1.45 in
Overall Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
948144
Zoro #
G021698122
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
1.45 in
Overall Length
2.5 in
Overall Width
5.35 in
Pipe Size
3/4 in

Details

Max. Pressure
400 psi WOG
Connection Type
FPT x FPT
Body Material
Brass
Item
Valves

Description

MIDLAND INDUSTRIES 948144 Vented Safety Exhaust Ball Valve, 3/4 in Nominal, FPT x FPT, 400 psi WOG Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.