
VALVE BALL ITALIAN 1-1/2IN FNPT X FNPT
Mfr # 943206
Zoro # G121698657
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Brass
Max. Pressure
600 psi WOG
Connection Type
FNPT x FNPT
Pipe Size
1-1/2 in
Seal Material
TFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
943206
Zoro #
G121698657
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
1-1/2 in
Overall Width
3.75 in
Overall Length
6.65 in
Overall Height
2.7 in
Details
Ball Material
Brass
Max. Pressure
600 psi WOG
Connection Type
FNPT x FNPT
Seal Material
TFE
Temp. Range
20 to 248 deg F
Item
Valves
Body Material
Forged Brass
Standards
AB1953, ANSI B1.20.1, CSA AGA 3.88, FM Approved, IAMPO IGC 157 - 2004b, UL 842/258/125
Description
MIDLAND INDUSTRIES 943206 Italian Ball Valve, 1-1/2 in Nominal, FNPT x FNPT, 600 psi WOG Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.