VALVE BALL ITALIAN 3/4IN FNPT X FNPT BRS

  • Mfr # 943203

  • Zoro # G221698113


product price:  $31.99
/ea

Key Features

Ball Material
Chromium-Plated Brass
Max. Pressure
600 psi WOG
Temp. Range
20 to 248 deg F
Connection Type
FNPT x FNPT
Overall Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
943203
Zoro #
G221698113
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
1.4 in
Overall Width
2.35 in
Pipe Size
3/4 in
Overall Length
5 in

Details

Ball Material
Chromium-Plated Brass
Max. Pressure
600 psi WOG
Temp. Range
20 to 248 deg F
Connection Type
FNPT x FNPT
Seal Material
TFE
Body Material
Forged Brass
Item
Valves
Standards
AB1953, ANSI B1.20.1, CSA AGA 3.88, FM Approved, IAMPO IGC 157 - 2004b, UL 842/258/125

Description

MIDLAND INDUSTRIES 943203 Italian Ball Valve, 3/4 in Nominal, FNPT x FNPT, 600 psi WOG Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.