Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE BALL MINTR 1/4IN FNPT X FNPT 2 BRS

  • Mfr # 46440

  • Zoro # G221700472


product price: $37.25
/ea

Key Features

Max. Pressure
250 psi
Temp. Range
-40 to 300 deg F
Overall Height
1.2 in
Ball Material
Brass
Overall Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46440
Zoro #
G221700472
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.2 in
Overall Length
1.75 in
Pipe Size
1/4 in
Overall Width
1.85 in

Details

Max. Pressure
250 psi
Temp. Range
-40 to 300 deg F
Ball Material
Brass
Seal Material
Buna-N
Connection Type
FNPT x FNPT
Standards
UL Listed
Item
Valves
Body Material
Brass

Description

MIDLAND INDUSTRIES 46440 Miniature Ball Valve, 1/4 in Nominal, FNPT x FNPT, 2 -Port/Way, 250 psi Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.