Zoro Homepage

VALVE CHECK PRESS HIGH 1/4 X 1/4IN BRS

  • Mfr # 46505

  • Zoro # G821698377


original price: $27.49
9% off
new price: $24.75
/ea

Key Features

Material
Brass
Overall Height
0.65 in
Connection Type
MIP x FIP
Pipe Size
1/4 x 1/4 in
Max. Pressure
2500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46505
Zoro #
G821698377
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
0.65 in
Pipe Size
1/4 x 1/4 in
Length
1.15 in
Width
0.75 in

Details

Material
Brass
Item
Valves
Connection Type
MIP x FIP
Max. Pressure
2500 psi
Seal Material
Buna-N
Max. Operating Temp.
180 deg F

Description

MIDLAND INDUSTRIES 46505 High Pressure Check Valve, 1/4 x 1/4 in Nominal, MIP x FIP, Brass Body, Import

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.