Zoro Homepage

1" MPT x FPT Lead Free Brass Ball Valve

  • Mfr # G-MBB-100NL

  • Zoro # G7723941


product price: $30.25
/ea
Sold in multiples of 2 for $60.50

Key Features

Ball Material
304 Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-MBB-100NL
Zoro #
G7723941
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
3.27 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Handle Length
4.29 in

Details

Ball Material
304 Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
MNPT x FNPT
Item
Manual Two-Way Ball Valve
Max. Pressure
600 PSI CWP, 150 PSI WSP
Seat Material
PTFE
Handle Type
Lever
Temp. Range
0 Degrees F to 365 Degrees F
Stem Material
Brass
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Body Material
Brass
Seal Material
PTFE
Standards
UL, CSA, FM, NSF61G Approved; MSS SP-110; ANSI B1.20.1
Handle Material
Chrome-Plated Steel, PVC
Maximum Pressure - Steam
150 PSI
Connection Type - Side 2
NPT
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
365 Degrees F
Connection Gender - Side 1
Male
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
51.55
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
-20 Degrees F
Color - Valve Handle
Blue
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Vacuum Service Rating
29 in Hg

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.