.7" x 1/2" Round Rubber Bumper with Zinc Plated Steel Nails 1 12PK

  • Mfr # 69928

  • Zoro # G302520982


product price:  $23.59
/pk 12, $1.97/ea

Key Features

Material
Plastic
Type
Bumper
Finish
Zinc
Diameter
.7"
Style
With Nail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69928
Zoro #
G302520982
UPC #
738287699289
Country of Origin
China

Dimensions

Diameter
.7"

Details

Material
Plastic
Type
Bumper
Finish
Zinc
Style
With Nail

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.