External Tooth Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 12 PK

  • Mfr # 74877

  • Zoro # G702526348


product price:  $4.25
/pk 12, $0.35/ea
Sold in multiples of 3 for $12.75

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Maximum Thickness
5/64 in
Inside Diameter
3/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74877
Zoro #
G702526348
UPC #
738287748772
Country of Origin
China

Dimensions

For Screw Size
3/8 in
Outside Diameter
45/64 in
Maximum Thickness
5/64 in
Inside Diameter
3/8 in

Details

Item
External Tooth Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Application
Round|pan|or binding head

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products