Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 1 in Overall Lg, 0.385 in Inside Dia
Mfr # 65824
Zoro # G202506987
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Nylon
- Outside Diameter 1/2"
- Type Spacer
- Diameter 2 1/2"
Product Information
- Brand Midwest Fastener
- MFR # 65824
- Zoro # G202506987
- UPC # 738287658248
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | 0.385 in |
Outside Diameter | 1/2" |
Diameter 2 | 1/2" |
Diameter 1 | .385" |
Length 1 | 1" |
Details
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01200.056.0350)
- ZORO SELECT #6-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK (0648MPF188)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 8 in, Zinc Plated Hex Hex Drive (A0360320800Z)
- DECK PLUS Deck Screw, #10 x 2-1/2in, Steel, Flat Head, Torx Drive (5021901)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.257 in Inside Dia (65806)
- MIDWEST FASTENER Round Spacer, Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia (933467)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 0.257 in Inside Dia (65804)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 3/8 in Inside Dia (65822)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 3/4 in Overall Lg (65853)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 0.257 in Inside Dia (65805)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 3/8 in Inside Dia (34083)
- Midwest Fastener Round Spacers