Shop All Round Spacers
Midwest Fastener
Round Spacer, Plain Steel, 12 mm Overall Lg, 6 mm Inside Dia
Mfr # 930384
Zoro # G602507096
product price: $6.15
/pk 6, $1.03/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Steel
- Finish Plain
- Inside Diameter 6 mm
- Outside Diameter 9mm
Product Information
- Brand Midwest Fastener
- MFR # 930384
- Zoro # G602507096
- UPC # 719199303846
- Country of Origin Canada
- Category Round Spacers
Dimensions
Overall Length | 12 mm |
Inside Diameter | 6 mm |
Outside Diameter | 9mm |
Diameter 2 | 9mm |
Diameter 1 | 6mm |
Length 1 | 12mm |
Details
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 8 PK (77005)
- X1 TOOLS 3/16 in. dia. x 1-7/16 in. L Snapper Pin / Lynch Pin 24 Pins by X1 Tools (X1E-CON-SNA-PIN-1010x24)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x3/4 L, Pk10 (2ME53)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M52 Bore Dia. (DHO-052)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 3/8 in Inside Dia (34083)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.328 in Inside Dia (65808)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (34085)
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 5/8 in Inside Dia (31948)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 1/4 in Inside Dia (33325)
- MIDWEST FASTENER Round Spacer, Nylon, 10 mm Overall Lg, 8.3 mm Inside Dia (72892)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP002)
- Midwest Fastener Round Spacers