Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Combination Hex/Slotted Drive

  • Mfr # 02946

  • Zoro # G206870923


product price:  $17.69
/ea

Key Features

Hex Head
System of Measurement
Inch
Drive
Combination Hex/Slotted
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02946
Zoro #
G206870923
UPC #
738287029468
Country of Origin
United States

Dimensions

Screw Size
#12
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Combination Hex/Slotted
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products