Pressure Gauge, 0 to 10 psi

  • Mfr # 220-SC-02-O(JAA)-10P

  • Zoro # G5741714


product price: $946.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
220
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-SC-02-O(JAA)-10P
Zoro #
G5741714
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Case Diameter
6 3/16 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
220
Process Connection Gender
Female
Application
HVAC/R
Process Connection Location
End
Housing Material
316 Stainless Steel
Pressure Range
0 to 10 psid
Sensor Type
Piston
Standards
ATEX, CE, CSA, EU RoHS2 Compliant, IEC Ex, KOSHA Ex IIB + H2, NEMA 7, UL
Rated Total Pressure
4000 psi
Gauge Operating Temp. Range
-40 Degrees to 185 Degrees F
Body Material
316 Stainless Steel
Scale Type
Pressure
Differential Pressure Range Units
psi
Differential Gauge Connection Type
FNPT
Differential Pressure Gauge Type
Differential Pressure Gauge
Seal Material
Buna-N
Differential Pressure Range Value
0 to 10
Relay Type
SPDT
Includes
Installation and Operation Manual
Dial Material
Engineered Plastic
Differential Pressure Range
0 to 10 psi
Gauge Primary Range Smallest Graduation
0.5
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Gauge Accuracy
+/-3-2-3%
Gauge Connection Location
Inline
Contact Rating
0.25A, 125V AC/V DC
Piston Material
Stainless Steel
Basic Gauge Case Material
Metal
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Includes Vent Plug
No
Switch Electrical Requirements
0.25A @ 125V AC/DC; 3W
Pressure Gauge Type
Differential Pressure Gauge with Switch
Includes Calibration Certificate
No
Repeatability
+/-1%
Bezel Gasket Material
Buna-N
Gauge Case Material
Plastic
Case Shape
Round
IP/NEMA Rating
NEMA 4X
Panel-Mountable
No
Ambient Operating Temperature Range
-40 Degrees to 185 Degrees F (-40 Degrees to 85 Degrees C)
Movement Material
316 Stainless Steel; Ceramic Magnet
Non-Sparking
No
Sensor Material
Buna-N
Dial Color
White
Removable Bezel
No
Lens Material
Acrylic
Includes Mounting Hardware
No
Switch Contact Type
SPDT
Accuracy Grade
ASME B40.1 Grade B
Adjustable Set Points
Yes
Blowout Safety Back
No
O-Ring Material
Buna-N
Number of Switches
1
Maximum Working Static Pressure
4,000 psig
Hazardous Location Rating
Class 1, Division 1, Groups B, C, D; Class 2, Division 1, Groups E, F, G
Pressure Measurement - Minimum
0 psid
Pressure Measurement - Maximum
10 psid
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
185 Degrees F
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Separators, Valves, and Pumps. 5 Year Warranty.
Switch Contact Form
SPDT
Working Static Pressure - Maximum
4,000 psig
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 2, Group E, F, G
IP Rating
IP65
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. .5 lb., Rated Total Pressure 4000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 4-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.