Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 100 psi

  • Mfr # 140-AC-00-OO-100P

  • Zoro # G0017744


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
140
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-AC-00-OO-100P
Zoro #
G0017744
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in
Case Depth
1.18 in
Bolt Circle Diameter
5.63 in
Case Diameter
6 1/4 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
140
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 100 psid
Sensor Type
Diaphragm
Seal Material
Buna-N
Body Material
Aluminum
Differential Gauge Connection Type
FNPT
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Accuracy
+/-3-2-3%
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Differential Pressure Range Units
psi
Differential Pressure Range
0 to 100 psi
Basic Gauge Wetted Parts
Buna-N
Gauge Primary Range Smallest Graduation
5
Basic Gauge Case Material
Metal
Differential Pressure Range Value
0 to 100
Dial Material
Engineered Plastic
Scale Type
Pressure
Diaphragm Material
Buna-N
Includes
Instructions
Differential Pressure Gauge Type
Differential Pressure Gauge
Rated Total Pressure
3,000 psi
Gauge Connection Location
Back
Case Material
316 Stainless Steel, Aluminum
Socket Material
Ceramic/Stainless Steel
Hazardous Location Rating
Not Rated
Accuracy Grade
ASME B40.1 Grade B
Sensor Material
Buna-N
Case Construction
Glass Reinforced
Removable Bezel
No
Includes Mounting Hardware
No
Maximum Working Static Pressure
3,000 psig
Case Shape
Round
Process Temperature Range
-40 Degrees to 200 Degrees F
Gauge Case Material
316 Stainless Steel, Aluminum
Pressure Gauge Type
Differential Pressure Gauge
Includes Calibration Certificate
No
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Bezel Gasket Material
Buna-N
IP/NEMA Rating
IP65, NEMA 4X
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Repeatability
1%
Movement Material
316 Stainless Steel
Movement Type
Rotary
Adjustable Set Points
Yes
Non-Sparking
No
Panel-Mountable
Yes
Blowout Safety Back
No
Includes Vent Plug
No
Primary Scale Minor Graduations
5
Dial Color
White
Pressure Scale Minor Graduations
5
Pressure Measurement - Minimum
0 psid
Number of Switches
0
IP Rating
IP65
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
100 psid
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 100 PSID, Pressure Range Minor Div 5.0 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 4-1/2 In In, Aluminum Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.