Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 15 In H2O

  • Mfr # 130-0115

  • Zoro # G5433032


product price: $1,529.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
130
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130-0115
Zoro #
G5433032
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Case Depth
1.17 in
Manufacturer Warranty Length
5 yr
Case Diameter
6 3/16 in
Bolt Circle Diameter
5.63 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
130
Process Connection Gender
Female
Application
Highly Corrosive, Filtration Monitoring, Flow Measurement, Selective Catalytic Reduction (SCR), Vacuum Applications, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 15 in wc
Sensor Type
Diaphragm
Dial Material
Plastic
Diaphragm Material
Neoprene
Scale Type
Ammonia Pressure
Gauge Accuracy
+/-3-2-3%
Differential Gauge Connection Type
FNPT
Body Material
316 Stainless Steel
Differential Pressure Range Units
in wc
Seal Material
Neoprene
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Connection Location
Back
Basic Gauge Wetted Parts
Neoprene
Gauge Primary Range Smallest Graduation
0.2
Differential Pressure Range Value
0 to 15
Differential Pressure Gauge Type
Differential Pressure Gauge
Rated Total Pressure
500 psi
Standards
ASME, CSA, EN, NACE, NEMA, SEA, UL
Includes
Instructions
Basic Gauge Case Material
Metal
Differential Pressure Range
0 to 15 in wc
Case Material
Plastic
Socket Material
Stainless Steel
Blowout Safety Back
No
Includes Vent Plug
No
Gauge Case Material
Plastic
Process Temperature Range
-40 Degrees to 200 Degrees F
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Lens Material
Acrylic
Case Construction
Hermetically Sealed
Includes Mounting Hardware
No
Primary Scale Minor Graduations
0.2
Maximum Working Static Pressure
500 psig
Movement Type
Rotary
Adjustable Set Points
Yes
Case Shape
Round
Accuracy Grade
ASME B40.1 Grade B
Pressure Gauge Type
Differential Pressure Gauge
Non-Sparking
No
Includes Calibration Certificate
No
Repeatability
+/-1%
Sensor Material
Neoprene
Dial Color
White
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
IP/NEMA Rating
NEMA 4X
Panel-Mountable
Yes
Removable Bezel
No
Hazardous Location Rating
Not Rated
Pressure Measurement - Minimum
0 in wc
Pressure Measurement - Maximum
15 in wc
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Number of Switches
0
Pressure Scale Minor Graduations
0.2
Product Type
Convoluted Diaphragm type Differential Pressure Gauge. Common application SCR, Flow Indication, Filter Monitoring, Anhydrous Ammonia Application, Water Treatments, Vacuum Applications. 5 Year Warranty.
IP Rating
IP65
Working Static Pressure - Maximum
500 psig

Description

Differential Pressure Gauge, Scale Type Ammonia Pressure, Pressure Range Minor Div. 0.2" WC, Rated Total Pressure 500 psi, Includes Instructions, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.