Pressure Gauge, 0 to 15 psi

  • Mfr # 220-SC-02-O(JAA)-15P

  • Zoro # G5518721


product price: $946.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
220
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-SC-02-O(JAA)-15P
Zoro #
G5518721
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Gauge Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
Manufacturer Warranty Length
5 yr
Case Diameter
6 3/16 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
220
Process Connection Gender
Female
Application
HVAC/R
Process Connection Location
End
Housing Material
316 Stainless Steel
Pressure Range
0 to 15 psid
Sensor Type
Piston
Differential Pressure Range
0 to 15 psi
Gauge Primary Range Smallest Graduation
0.5
Differential Pressure Range Units
psi
Differential Pressure Gauge Type
Differential Pressure Gauge
Basic Gauge Case Material
Metal
Relay Type
SPDT
Standards
ATEX, CE, CSA, EU RoHS2 Compliant, IEC Ex, KOSHA Ex IIB + H2, NEMA 7, UL
Gauge Operating Temp. Range
-40 Degrees to 185 Degrees F
Piston Material
Stainless Steel
Scale Type
Pressure
Differential Gauge Connection Type
FNPT
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Gauge Accuracy
+/-3-2-3%
Rated Total Pressure
4000 psi
Contact Rating
0.25A, 125V AC/V DC
Body Material
316 Stainless Steel
Differential Pressure Range Value
0 to 15
Gauge Connection Location
Inline
Includes
Installation and Operation Manual
Seal Material
Buna-N
Dial Material
Engineered Plastic
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
IP/NEMA Rating
NEMA 4X
Blowout Safety Back
No
Adjustable Set Points
Yes
Panel-Mountable
No
Maximum Working Static Pressure
4,000 psig
Number of Switches
1
Lens Material
Acrylic
Ambient Operating Temperature Range
-40 Degrees to 185 Degrees F (-40 Degrees to 85 Degrees C)
Hazardous Location Rating
Class 1, Division 1, Groups B, C, D; Class 2, Division 1, Groups E, F, G
Accuracy Grade
ASME B40.1 Grade B
Repeatability
+/-1%
Switch Contact Type
SPDT
Includes Vent Plug
No
Switch Electrical Requirements
0.25A @ 125V AC/DC; 3W
Includes Mounting Hardware
No
Gauge Case Material
Plastic
Movement Material
316 Stainless Steel; Ceramic Magnet
Pressure Gauge Type
Differential Pressure Gauge with Switch
Removable Bezel
No
Includes Calibration Certificate
No
Dial Color
White
O-Ring Material
Buna-N
Non-Sparking
No
Case Shape
Round
Bezel Gasket Material
Buna-N
Sensor Material
Buna-N
Pressure Measurement - Minimum
0 psid
Operating Temperature - Maximum
185 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
15 psid
Operating Temperature - Minimum
-40 Degrees F
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 2, Group E, F, G
IP Rating
IP65
Switch Contact Form
SPDT
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Separators, Valves, and Pumps. 5 Year Warranty.
Working Static Pressure - Maximum
4,000 psig
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. .5 lb., Rated Total Pressure 4000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 4-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.