Zoro Homepage

Pressure Gauge, 0 to 5 psi

  • Mfr # 142-AA-00-OO-5P

  • Zoro # G0018076


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-AA-00-OO-5P
Zoro #
G0018076
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Gauge Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Bolt Circle Diameter
3.5 in
Manufacturer Warranty Length
5 yr
Case Depth
0.78 in
Case Diameter
3 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 5 psid
Sensor Type
Diaphragm
Dial Material
Engineered Plastic
Includes
Instructions
Basic Gauge Wetted Parts
Buna-N
Differential Pressure Gauge Type
Differential Pressure Gauge
Gauge Connection Location
Back
Differential Pressure Range Value
0 to 5
Differential Pressure Range
0 to 5 psi
Scale Type
Pressure
Rated Total Pressure
3,000 psi
Gauge Primary Range Smallest Graduation
0.2
Basic Gauge Case Material
Metal
Differential Pressure Range Units
psi
Seal Material
Buna-N
Gauge Accuracy
+/-3-2-3%
Body Material
Aluminum
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Diaphragm Material
Buna-N
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Differential Gauge Connection Type
FNPT
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Maximum Working Static Pressure
3,000 psig
Lens Material
Acrylic
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Compatible Process Media
Fluid, Wet Gas
Movement Type
Rotary
Hazardous Location Rating
Not Rated
Sensor Material
Buna-N
Accuracy Grade
ASME B40.1 Grade B
Adjustable Set Points
Yes
Process Temperature Range
-40 Degrees to 200 Degrees F
Includes Vent Plug
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Dial Color
White
Primary Scale Minor Graduations
0.2
Case Construction
Glass Reinforced
Pressure Gauge Type
Differential Pressure Gauge
Non-Sparking
No
Panel-Mountable
Yes
Removable Bezel
No
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Gauge Case Material
Plastic
Blowout Safety Back
No
Bezel Gasket Material
Buna-N
IP/NEMA Rating
IP65, NEMA 4X
Case Shape
Round
Repeatability
1%
Movement Material
316 Stainless Steel
IP Rating
IP65
Number of Switches
0
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psid
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Pressure Scale Minor Graduations
0.2
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
5 psid
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 5 PSID, Pressure Range Minor Div .20 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, Aluminum Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.