Shop All Snips
Midwest
Offset Band Breaker Aviation Snip, Strapping/Banding, 10"
Mfr # MWT-6510U
Zoro # G1663833
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Strapping/Banding
- Overall Length 10"
- Features Bottom Blade Wedge Design; Hot Drop Forged Blades Stay Sharp
- Number of Pieces 1
Product Information
Dimensions
Overall Length | 10" |
Details
Description
The Midwest MWT-6510U Offset Band Breaker Aviation Snip is a versatile tool that will help you cut strapping, bands and more. It has bottom blade wedge design for added strength. This 10" offset banding snip features hot drop forged blades that stay sharp longer. The Midwest MWT-6510U Offset Band Breaker Aviation Snip is an efficient tool to have around the house or on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 28-Volt Charger (48-59-2819)
- MILWAUKEE TOOL 1/2 in. Capacity X 1/2 in. Mount Metal Keyless Chuck - Short (ML42-66-0020)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT704)
- DYNAMIC Tools 80MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025080)
- MIDWEST Straight Tinner Snip, 10 in (MWT-107S)
- MIDWEST SNIPS Duckbill Snip, Straight, 7 3/4 in, Steel (MWT-657N)
- ASTRO PNEUMATIC Punch/Flange, 5.5mm, Punching, 7.87" (605PT)
- CRESCENT WISS Aviation Snip, Straight, 10 1/2 in, Steel (M300N)
- MALCO SNIPS STRAIGHT 12"" (M12)
- MALCO Hand Seamer, 9-1/2", Die Cast Zinc with Nickel Plating (S9R)
- MIDWEST SNIPS Cable Cutter, Anvil Cut, 9 in (MWT-6300)
- Midwest Snips