Shop All Impact Sockets
Dynamic
Tools 80MM X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025080
Zoro # G100870579
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 80 mm
Product Information
- Brand Dynamic
- MFR # D025080
- Zoro # G100870579
- UPC # 67965109285
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 80 mm |
Description
Size: 80mm. 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH GearWrench KDT-81765D 17 mm 6 Point Combination Wrench (KDT-81765D)
- K-TOOL INTERNATIONAL 1/2" Drive, 3/4" SAE Socket, 6 Points (KTI-23124)
- DIABLO Magnetic Drive Bit Holders Deliver Ultim (DBH238)
- DIABLO Router Bit Set Gp 5Pc (DR89100)
- DYNAMIC Tools 2-1/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025568)
- DYNAMIC Tools 1-7/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025546)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 14mm Deep Length, Impact Socket (D014214)
- DYNAMIC Tools 3-7/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025395)
- DYNAMIC Tools 55MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025055)
- DYNAMIC Tools 1-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025336)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 17 mm Size, Standard Socket, Black Phosphate (49-66-6141)
- Dynamic Impact Sockets