Shop All Solar Panels
Mighty Max Battery
Monocrystalline Solar Panel, 30 W, 12V
Mfr # MAX3532517
Zoro # G910213504
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 30 W
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 12V
Product Information
- Brand Mighty Max Battery
- MFR # MAX3532517
- Zoro # G910213504
- UPC # 656727485448
- Country of Origin Viet Nam
- Category Solar Panels
Details
Description
Mighty Max Solar is excited to bring you this 30 Watt 12V Monocrystalline Solar panel. Mighty Max solar panels offer you a totally new definition to the word compact. Their sleek design, compact body, pre-drilled holes, makes this panel a breeze for portability of an off-grid system on the road or your family's favorite camp site!Here at Mighty Max Solar we never want to see a journey end, so don't let it! Bring these panels home with you as well and set up an on-grid or off-grid solar solution for your home or garage! Mighty Max Solar delivers exactly what is advertised! You'll receive 30 Watts of solar energy in this panel, not less, like other leading manufacturers. We stand by our product and its performance. When you buy Mighty Max Solar, you're buying with confidence to keep your electrical needs running. Mighty Max Solar panels have several uses including marine, camping, RV solar energy and many other on and off-grid applications. Our panels have the strength and capability of withstanding heavy snow, rain, and strong wind loads. So bring it on Mother Nature, and bring on the sun!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20/50A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020250CP)
- OK INDUSTRIES Wire Wrap Tool, Silver, 18-32 AWG, Manual (G100/R3278)
- INTERSTATE PNEUMATICS Water Pressure Switch 1/4 Inch NPT Female One Port (LF16-111)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, MC4 (GS-STAR-100W)
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 200 W, 18.6V DC, 10.8 A (G200)
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- WASSERSTEIN Solar Panel, 2.5 W, Cable Connector (NestOut2SolarWhtUSA)
- GRAPE SOLAR Polycrystalline Solar Panel Kit, 100 W, 18V DC, 5.23 A, 36 Cells, MC4 (GS-100-KIT)
- TYCON SYSTEMS Polycrystalline Solar Panel, 85 W, 19.65V DC, 4.33 A, 36 Cells, MC4 (TPS-12-85W)
- Mighty Max Battery Solar Panels