Shop All Solar Panels
Mighty Max Battery
Monocrystalline Solar Panel Kit, 100 W, 12V
Mfr # MAX3544572
Zoro # G810218135
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 100 W
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 12V
Product Information
- Brand Mighty Max Battery
- MFR # MAX3544572
- Zoro # G810218135
- UPC # 656727489446
- Country of Origin Viet Nam
- Category Solar Panels
Details
Description
Mighty Max Solar is excited to bring you this 100 Watt 12V Monocrystalline Foldable Solar panel suitcase. Mighty Max solar panels offer you a totally new definition to the word ''compact. The sleek design, compact foldable body, built in adjustable aluminum stand, built in 10 Amp PWM charge controller and a set of heavy duty alligator clips coming directly off the panel makes this panel a breeze for portability of an off-grid system on the road or your familys favorite camp site! It comes with all the necessary equipment including a 10 Amp PWM solar charger controller with alligator clips and an adjustable aluminum stand attached to the pane, making it easier and safer to charge your batteries. Here at Mighty Max Solar we never want to see a journey end, so dont let it! Bring these panels home with you as well and set up an on-grid or off-grid solar solution for your home or garage! Mighty Max Solar panels have several uses including marine, camping, RV solar energy and many other on and off-grid applications. Our panels have the strength and capability of withstanding heavy snow, rain, and strong wind loads. So bring it on Mother Nature, and bring on the sun!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- EATON Cutler-Hammer Legend Plate, Square, For Off Hand, Black (10250TS50)
- PANDUIT WiringDuct, Narrow, 2.17x4.1In, 6Ft, Gray (HN2X4LG6)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO, QD (IIS228)
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- WASSERSTEIN Solar Panel, 2.5 W, Cable Connector (NestOut2SolarWhtUSA)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, MC4 (GS-STAR-100W)
- GRAPE SOLAR Polycrystalline Solar Panel Kit, 100 W, 18V DC, 5.23 A, 36 Cells, MC4 (GS-100-KIT)
- TYCON SYSTEMS Polycrystalline Solar Panel, 85 W, 19.65V DC, 4.33 A, 36 Cells, MC4 (TPS-12-85W)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 200 W, 18.6V DC, 10.8 A (G200)
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- Mighty Max Battery Solar Panels