Mighty Max Battery
Polycrystalline Solar Panel, 80 W, 12V
Mfr # MAX3543581
Zoro # G910217397
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 80 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 12V
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 250VAC 15A (PS5666XGCM)
- AMPHENOL 5015 DC PLUG 14 BLK ANOD (MS2504214DA)
- ZORO SELECT Channel Joiner Fitting, Silver (V683EG)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 0.1A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/10)
- GRAPE SOLAR Polycrystalline Solar Panel Kit, 100 W, 18V DC, 5.23 A, 36 Cells, MC4 (GS-100-KIT)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 200 W, 18.6V DC, 10.8 A (G200)
- TYCON SYSTEMS Polycrystalline Solar Panel, 85 W, 19.65V DC, 4.33 A, 36 Cells, MC4 (TPS-12-85W)
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, MC4 (GS-STAR-100W)
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- WASSERSTEIN Solar Panel, 2.5 W, Cable Connector (NestOut2SolarWhtUSA)
- Mighty Max Battery Solar Panels