16 oz Gear Oil Bottle 100 ISO Viscosity, 75W SAE, Yellow

  • Mfr # MSF1410005

  • Zoro # G5100901


product price:  $82.39
/ea
Sold in multiples of 4 for $329.56
Free Shipping & Returns

Key Features

SAE Grade
75W
Container Size
16 oz
ISO Viscosity Grade
100
Base Oil
Synthetic
Series
Syn-Gear S HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1410005
Zoro #
G5100901
UPC #
816692021113
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Gear Oil
SAE Grade
75W
ISO Viscosity Grade
100
Base Oil
Synthetic
Series
Syn-Gear S HD
Color
Yellow
Flash Point
510 Degrees F
Application
Heavy Duty Gear
Container Style
Jug
Standards
2,39,AGMA 9005,DIN 51517-1,US Steel 224
Viscosity Index
121
Max. Operating Temp.
180 Degrees F
Four-Ball Wear
Not Specified
Extreme Pressure Use
No
Item - Gear Oil
Gear Oil
Min. Operating Temp.
15 Degrees F
Lubricant Additives
No Additives
Pour Point
-35 Degrees F
Timken OK Load
Not Specified
Container Type
Bottle
Lubricant NSF Rating
Not Rated
AGMA Standard
3
NSF Rating
Not Rated
Minimum Operating Temperature
15 Degrees F
Maximum Operating Temperature
180 Degrees F
SAE Viscosity Grade
75W

Description

Gear Oil, ISO Viscosity Grade 100, SAE Grade 75W, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Viscosity Index 121, Flash Point 510 Degrees F, Pour Point -35 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39, Application Heavy Duty Gear, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.