Shop MILLER
See all product information
Create Account
Double Leg Stretchable Shock-Absorbing Lanyard w/Locking Snap Hook and Two Locking Rebar Hooks
- Mfr # 231M-Z7/6FTGN
- Zoro # G924208459
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 231M-Z7/6FTGN
- Zoro #
- G924208459
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 ft
Details
- Color
- Green
Description
Twin-leg design for 100% tie-off Stretchable: 6 ft to 4 ft to minimize tripping and snagging Bright red core for visual inspection, Durable outer jacket doubles as backup strap, Shock-absorbing core reduces fall forces, Meets OSHA 1926.502 and ANSI Z359.13, Supports up to 310 lbs. Double Leg Stretchable Shock-Absorbing Lanyard w/Locking Snap Hook and Two Locking Rebar Hooks
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.