Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision, 316 Stainless Steel, 0.5 in Bore Dia., Round Bore
- Mfr # MFC-1710-7HST-G
- Zoro # G923569025
product price:Â
$
14.69
/ea
Key Features
Bearing Material
Carbon Steel
Bearing OD
1.715 in
Flange Outside Dia.
1-51/64 in
Bore Type
Hex
Overall Width
1.715 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFC-1710-7HST-G
- Zoro #
- G923569025
- UPC #
- 88856914534
- Country of Origin
- United States
- Bearing Material
- Carbon Steel
- Bearing OD
- 1.715 in
- Bore Type
- Hex
- Item
- Non-Precision Conveyor Bearings
Dimensions
- Flange Outside Dia.
- 1-51/64 in
- Overall Width
- 1.715 in
- Bore Dia.
- 0.4375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.