Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision Heavy Duty, Carbon Steel, 0.4375 in Bore Dia., Hex Bore
- Mfr # MFC-1500-7HT-G
- Zoro # G723569065
product price:Â
$
8.55
/ea
Sold in multiples of 2 for
$17.10
Key Features
Flange Outside Dia.
1-5/8 in
Overall Width
1.500 in
Bearing OD
1.500 in
Bore Type
Hex
Bearing Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFC-1500-7HT-G
- Zoro #
- G723569065
- UPC #
- 088856914528
- Country of Origin
- United States
Dimensions
- Flange Outside Dia.
- 1-5/8 in
- Overall Width
- 1.500 in
- Bore Dia.
- 0.4375 in
Details
- Bearing OD
- 1.500 in
- Bore Type
- Hex
- Bearing Material
- Carbon Steel
- Seal
- TEFLON(T)
- Item
- Non-Precision Conveyor Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.