Conveyor Bearing, Flanged Semi-Precision Heavy Duty, Carbon Steel, 0.625 in Bore Dia., Hex Bore
- Mfr # MFC-2265-12V-G
- Zoro # G723569140
product price:Â
$
27.85
/ea
Key Features
Bore Type
Round
Overall Width
2.265 in
Bearing OD
2.265 in
Flange Outside Dia.
2-7/16 in
Bearing Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFC-2265-12V-G
- Zoro #
- G723569140
- UPC #
- 88856914584
- Country of Origin
- United States
Dimensions
- Overall Width
- 2.265 in
- Flange Outside Dia.
- 2-7/16 in
- Bore Dia.
- 0.75 in
Details
- Item
- Non-Precision Conveyor Bearings
- Bore Type
- Round
- Bearing OD
- 2.265 in
- Bearing Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.