Shop MILLER ELECTRIC
See all product information
Create Account
MIG Gun Consumables
- Mfr # 198786
- Zoro # G623784926
product price:Â
$
4.85
/ea
Sold in multiples of 2 for
$9.70
Zoro's best price: not eligible for any other offers or promotions
Key Features
Contact Tip Number
198786
Compatible MIG Gun Model
FC-1260
Compatible Brand
Miller
Maximum Wire Diameter
0.072 in
Compatible MIG Gun Series
FC Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 198786
- Zoro #
- G623784926
- UPC #
- 715959247566
- Country of Origin
- United States
Dimensions
- Maximum Wire Diameter
- 0.072 in
Details
- Item
- Contact Tip
- Contact Tip Number
- 198786
- Compatible MIG Gun Model
- FC-1260
- Compatible Brand
- Miller
- Compatible MIG Gun Series
- FC Series
Description
Contact Tip, Tip Shape Not Applicable, Duty Rating Not Applicable, Maximum Wire Diameter 0.072 in, For Wire Type Not Applicable, Connection Type Not Applicable, Contact Tip Number 198786
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.